Welcome to Würth Finland For trade customers only
Fall protection device Compact Ultra 6 m

For detailed information, other images and documents, please select individual articles from the following table.

Fall protection device Compact Ultra 6 m

Small and compact fall arrester made from polyamide + fibreglass for working in areas where there is a risk of falling.
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
  • Corresponds to European standards EN 360, RfU 060 and RfU 062

  • Automatic retraction of harness strap for optimum safety

  • In the event of a fall, the device locks from a fall speed of 120 m/min

  • Braking distance: ≤ 1.20 cm (vertical)

  • Robust plastic housing

  • Integrated energy absorber

  • 6 m of Dyneema® harness strapping

  • Swivel carabiner prevents the rope from twisting

  • Suitable for horizontal and vertical use

  • Edge-tested

  • Approved up to 140 kg

EN 360, RfU 060 and RfU 062