Welcome to Würth Finland For trade customers only
Fall protection device Compact Ultra 6 m

For detailed information, other images and documents, please select individual articles from the following table.

Fall protection device Compact Ultra 6 m

Small and compact fall arrester made from polyamide for working in areas where there is a risk of falling

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Complies with European standard EN 360, RfU 060 and RfU 062

  • Self-retracting lifeline for optimal safety

  • In the event of a fall, the device locks as soon as a falling speed of 120 m/min is reached

  • Braking distance: ≤ 1.20 m (vertical)

  • Minimum vertical clearance: 2.60 m

  • Minimum horizontal clearance: 4 m

  • Robust plastic housing

  • Integrated energy absorber

  • 6 m harness made of Dyneema®

  • Swivel snap carabiner prevents rope from twisting

  • Suitable for horizontal and vertical use

  • Edge-tested

  • Approved up to 140 kg

EN 360, RfU 060 and RfU 062