- Runs synchronously in the climbing direction and automatically locks in the event of a fall
- Robust, flexible 11-mm kernmantle rope
- Can be used vertically and horizontally
- Tested and approved up to 140 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!