The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Remko Elkomat electric heaters are intended for heavy-duty heating and drying.
The fans can also be used for pure ventilation with the heating elements out of use.
The long inner mantle enables a long throw, thanks to which the heater circulates room air efficiently and the air blow can be felt from a long distance.
All sheet metal parts of the device are steel plates painted with wear-resistant powder coating.
The heating elements of the device are covered with a protective mantle and they are made of stainless steel.
Overheat protection and thermostat controlled post-ventilation ensure the convenient and safe operation of the device.
Splash proof, IP34
Only for indoor use.
0701000001 ELECTRIC HEATING REMKO ELKOMAT 18 KW 400 V ON DELIVERY SALE !!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!