Welcome to Würth Finland For trade customers only
Fan unit Versaflo

For detailed information, other images and documents, please select individual articles from the following table.

Fan unit Versaflo

A very small and lightweight fan unit for professional use.
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
  • The electronically controlled fan automatically adjusts the air flow to keep it at 190 l/min at all times – also when the filter is full or when the battery starts to run down.

  • Furthermore, the electronics control condition of the device and warn the user with an acoustic signal and warning lights when the battery charge is low or when the filter is in poor condition.

  • The batteries are modern li-ion batteries that are not susceptible to the memory phenomenon.

  • The motor does not include any carbon brushes, which is why it is reliable and has a long service life.

  • The fan is very easy and fast to maintain and no special tools are needed.

  • Service life of the filters can be prolonged by using a spark collector and prefilter.