For detailed information, other images and documents, please select individual articles from the following table.
P80 PC fast-sanding polish
For replenishing assortment for headlight refurbishment
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Vehicle headlights made of polycarbonate glass
Use Polycarbonate Polish P80 depending on weathering or pre-sand (min. P 3000) with lambswool. Polishing machine rotating at approx. 1200 rpm. Care should be taken not to create excessive heat. Then polish with Polycarbonate Polish P90 to high gloss.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!