You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
1625 pieces in system case 4.4.1. Pan head screws, DIN 7985 / countersunk head screws DIN 965, H cross recess, strength class 4.8, zinc-plated steel, blue passivated (A2K)
Comprehensive assortment of black flat head screws in accordance with DIN EN ISO 14583 with the common screw sizes from M4 x 6 mm to M8 x 30 mm
Comprehensive assortment with half-round head screw with flange in accordance with DIN 34805-2 with common screw sizes from M4 x 10 mm to M8 x 30 mm