- The float lies on the liquid in the drum and permanently indicates the drum content on the volume scale.
- Includes a separate scale for both 60 litre and 210 litre drums.
Suitable for all standard barrels with a 3/4" vent opening. Can be used for all non-corrosive liquids such as oils, window anti-freeze, radiator anti-freeze, cooling lubricant, concentrates, emulsions, heating oil etc. and liquid media.
Can be used for the standard 60 litre and 210 litre drums. The fill level indicator is mounted on the ¾" vent opening. This allows a barrel pump to be used at the same time on the drum's 2" bung opening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!