- The charging valve and the charging adapter facilitate working when you can easily add maximum pressure to the tank; detergent spreads more efficiently when the pressure is high
- Charging fitting: Compatible with pneumatic adapters Würth 2000, Cejn 320, TEMA 1600, Rectus 25, 26
- Charging valve: Can be operated with tyre pressure gauge ring or charging valve
- When the pressure in the tank reaches 6 bar, the charging valve and charging adapter automatically cut off the air supply
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!