- Fabric finish on one side
- Temperature range approx. -20°C to +70°C
- Elongation at tear 200%
- Tensile strength at break approx. 3.8 MPa
For shelves, worktables and drawers, workshops, and covering cables at events
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!