Welcome to Würth Finland For trade customers only
Fire and acoustic protection acrylic

For detailed information, other images and documents, please select individual articles from the following table.

Fire and acoustic protection acrylic

Intumescent acrylic sealant for fire rated sealing of linear joints and penetrations.

See product details

Available in 2 version
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
  • Fire resistance up to EI 120

  • Excellent soundproofing in joints

  • Minimal levels of hazardous substances released

  • Halogen- and silicone-free

  • Can be painted

  • Good adhesion to many surfaces

  • Resistant to moisture and spray water

  • Odourless and UV-resistant
Notice

Usage for fire-rated partitions or joint seals must comply with ETA-21/0076, ETA-21/0077 and the assembly instructions.

ETA 21/0076 Sealing of linear joints


ETA-21/0077 Partitions