Welcome to Würth Finland For trade customers only
Fire extinguishing spray Lith-EX
Fire extinguishing spray  Lith-EX  - 1
Fire extinguishing spray  Lith-EX  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire extinguishing spray Lith-EX

Developed for extinguishing small lithium-ion battery fires
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
  • ZSW-tested, for lithium-ion batteries (max. 60 Wh) (mobile phones, tablets, radio-controlled devices, etc.)

  • Safe to use on electronics

  • Extinguishes class A fires

  • Fire-extinguishing agent: environmentally friendly AVD agent that extinguishes the seat of fire efficiently

  • Easy to use

  • Content: 500 ml

  • Operating temperature +5°C / +50°C

  • Maintenance-free

  • Service life: five years


Procurement product