Welcome to Würth Finland For trade customers only
GUARDMAN fire hose

For detailed information, other images and documents, please select individual articles from the following table.

GUARDMAN fire hose

Classified fire hose for general use.

See product details

Available in 4 version
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
The hose is compliant with DIN 14811, SS2840 and Norsk Standard 4016-4018.


Construction: Flat, red, grooved outer surface, nitrile rubber and PVC compound compressed through a textile weave; durable, unified structure.


Good weather resistance and moderate resistance to oil and chemicals.


Reinforcement: synthetic textile weave


Operating temperature: -30°...+70°C