The hose is compliant with DIN 14811, SS2840 and Norsk Standard 4016-4018.
Construction: Flat, red, grooved outer surface, nitrile rubber and PVC compound compressed through a textile weave; durable, unified structure.
Good weather resistance and moderate resistance to oil and chemicals.
Reinforcement: synthetic textile weave
Operating temperature: -30°...+70°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!