A first-aid bag is a mobile first-aid station that is always within reach.
The products are designed to be easy-to-use and they come with clear instructions.
This ensures that anyone can provide first-aid anywhere.
The Large first-aid bag is a perfect addition to Cederroth wall-mounted first-aid stations when an incident might occur further away from the first-aid station.
The Large first-aid bag with its versatile contents is made of durable rubber-based material which keeps dust, moisture and dirt away from the bag.
The first-aid bag has a carry handle.
Suitable stand: Wall mount for first aid kit product no 0899 520 092 (REF 190400)
Contents:
3 x Cederroth 4-in-1 first-aid bandage, large
2 x Cederroth 4-in-1 first-aid bandage, small
20 x Salvequick plaster
10 x Salvequick wound wipe
1 x Soft plaster, 6 x 40 cm
1 x CPR shield
2 x hand wipe
2 x protective glove
1 x triangular bandage
1 x rescue blanket
2 x elastic support bandage, 8 cm x 4 m
2 x metal coated wound dressing, 20 x 40 cm
1 x mesh bandage
1 x Cederroth Burn Gel burn dressing, 10 x 10 cm
1 x scissors
1 x first-aid instructions
Dimensions: W 31 x H 25 x D 8 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!