Mobile workers and vehicles are equipped with carry-on first-aid kits.
The Medium first-aid bag is made of durable rubber-based material which keeps dust, moisture and dirt away from the bag.
Practical carry handle includes adjustable rip-tape straps for attaching or carrying the first-aid bag.
The Medium first-aid bag is suitable for vehicles (forklifts, cranes), installers, mobile workers and for leisure activities.
Suitable stand: Wall mount for first aid kit product no 0899 520 092 (REF 190400)
Contents:
1 x Cederroth 4-in-1 first-aid bandage, large
1 x Cederroth 4-in-1 first-aid bandage, small
10 x Salvequick plaster
6 x Salvequick wound wipe
4 x Salvequick Maxi Cover plaster
1 x CPR shield
2 x hand wipe
2 x protective glove
1 x rescue blanket
1 x elastic support bandage
1 x Cederroth Burn Gel burn dressing, 10 x 10 cm
1 x scissors
First-aid instructions
Dimensions: W 23 x H 19 x D 8 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!