Cederroth first-aid kit X-Large is a good-sized and well-equipped first-aid kit, and its items are quick and easy to access, just like in a first-aid station.
The items are clearly visible, and visual instructions make them easy to use if there is an accident.
Due to a robust outer casing and compartments, the items stay clean even in harsh conditions.
The outer cover of the kit includes a practical plaster dispenser.
Can be sealed.
Contents:
3 x Cederroth 4-in-1 first-aid bandage, large
4 x Cederroth 4-in-1 first-aid bandage, small
45 x Salvequick plastic plaster
40 x Salvequick textile plaster
10 x Salvequick wound wipe
2 x Soft plaster, 6 cm x 40 cm
3 x metal coated wound dressing, 20 x 40 cm
2 x mesh bandage
2 x Cederroth Burn Gel burn dressing, 10 x 10 cm
1 x Salvequick Cold pack
1 x Cederroth flushing spray, 150 ml
1 x CPR shield
4 x hand wipe
4 x protective glove
1 x rescue blanket
2 x elastic support bandage
1 x scissors
1 x tweezers
1 x first-aid instructions
Dimensions: W 42 x H 30 x D 12 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!