Welcome to Würth Finland For trade customers only
First-aid cabinet, wound care station Cederroth
First-aid cabinet, wound care station Cederroth - 1
First-aid cabinet, wound care station Cederroth - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid cabinet, wound care station Cederroth
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
Cederroth first-aid cabinets are specially designed for harsh conditions, and they are suitable for workstations exposed to dust and moisture, for example.


An excellent option for workplaces where versatile first-aid equipment is needed.


Cederroth first-aid storage cabinet with wound care station is a complete solution where first-aid products are easily available in a dust-proof wound care station with a window.


The back part of the cabinet is separated with a lockable door and contains a spacious accessory storage which can, e.g., be used for supplementing other first aid stations.



Contents:


1 x Salvequick plaster dispenser


1 x Salvequick wound wipe dispenser


7 x Cederroth 4-in-1 first-aid bandage, large


9 x Cederroth 4-in-1 first-aid bandage, small


4 x Cederroth infection control kit


1 pack (6 x 40 pcs) textile plasters


1 pack (6 x 45 pcs) plastic plasters


1 pack (6 x 15 pcs) fingertip plasters


1 pack (6 x 21 pcs) large textile plasters


4 pack (x 40 pcs) Salvequick wound wipes


1 x scissors


1 x tweezers


First-aid instructions


Dimensions: 38 x 58 x 17 cm