Cederroth first-aid cabinets are specially designed for harsh conditions, and they are suitable for workstations exposed to dust and moisture, for example.
An excellent option for workplaces where versatile first-aid equipment is needed.
Cederroth first-aid storage cabinet with wound care station is a complete solution where first-aid products are easily available in a dust-proof wound care station with a window.
The back part of the cabinet is separated with a lockable door and contains a spacious accessory storage which can, e.g., be used for supplementing other first aid stations.
Contents:
1 x Salvequick plaster dispenser
1 x Salvequick wound wipe dispenser
7 x Cederroth 4-in-1 first-aid bandage, large
9 x Cederroth 4-in-1 first-aid bandage, small
4 x Cederroth infection control kit
1 pack (6 x 40 pcs) textile plasters
1 pack (6 x 45 pcs) plastic plasters
1 pack (6 x 15 pcs) fingertip plasters
1 pack (6 x 21 pcs) large textile plasters
4 pack (x 40 pcs) Salvequick wound wipes
1 x scissors
1 x tweezers
First-aid instructions
Dimensions: 38 x 58 x 17 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!