Welcome to Würth Finland For trade customers only
First-aid station Eco 51011026
First-aid station Eco 51011026 - 1
First-aid station Eco 51011026 - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid station Eco 51011026

Renewed first aid station, green plastic made from 85 % recycled plastic – 90 % less carbon emissions
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
  • The station also accommodates adhesive-free plasters

  • The items in this modern first-aid station are easy to notice thanks to a transparent cover, and the refill packages are visible at a glance.

  • Dust- and splash-proof structure makes it also suitable for harsh conditions

  • The station is also equipped with a Salvequick plaster dispenser

  • The plasters are pulled down, which protects other plasters from contamination or moisture

  • The compartment in the station has enough room for additional supplies to meet the demands at the workstation

  • Simple instructions

  • Dimensions: W 29 x H 56 x D 12 cm


Contents:



2 x Cederroth 4-in-1 first-aid bandage, large


3 x Cederroth 4-in-1 first-aid bandage, small


1 x Cederroth Burn Gel burn dressing, 10 x 10 cm


1 x Cederroth flushing spray, 150 ml


1 x Salvequick plaster dispenser, including 40 textile plasters and 45 plastic plasters


1 x Salvequick wound wipe, 20 pcs


1 x adhesive-free plaster


1 x Cederroth infection control kit


1 x first-aid instructions


1 x key to plaster and wound wipe dispenser


1 x installation instructions