For detailed information, other images and documents, please select individual articles from the following table.
First-aid station Eco 51011026
Renewed first aid station, green plastic made from 85 % recycled plastic – 90 % less carbon emissions
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The station also accommodates adhesive-free plasters
- The items in this modern first-aid station are easy to notice thanks to a transparent cover, and the refill packages are visible at a glance.
- Dust- and splash-proof structure makes it also suitable for harsh conditions
- The station is also equipped with a Salvequick plaster dispenser
- The plasters are pulled down, which protects other plasters from contamination or moisture
- The compartment in the station has enough room for additional supplies to meet the demands at the workstation
- Simple instructions
- Dimensions: W 29 x H 56 x D 12 cm
Contents:
2 x Cederroth 4-in-1 first-aid bandage, large
3 x Cederroth 4-in-1 first-aid bandage, small
1 x Cederroth Burn Gel burn dressing, 10 x 10 cm
1 x Cederroth flushing spray, 150 ml
1 x Salvequick plaster dispenser, including 40 textile plasters and 45 plastic plasters
1 x Salvequick wound wipe, 20 pcs
1 x adhesive-free plaster
1 x Cederroth infection control kit
1 x first-aid instructions
1 x key to plaster and wound wipe dispenser
1 x installation instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!