For detailed information, other images and documents, please select individual articles from the following table.
Connector set for centralised lubrication 262 parts
LL series connectors/rotatable pipe terminals
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Comprehensive set for several users. For heavy machinery maintenance, building new central lubrication lines
- Includes DIN 2353 pipe connectors, LL series.
- Also includes 6-mm pipe terminals (straight, 45 and 90 degrees), which can be installed with hand tools.
- Rotatable pipe terminals
- Rotatable bushing
The set comes in a handy case with separate compartments for each product.
The lid is tight. The products stay in place inside the case when it is closed.
Assembling rotatable connectors:
First attach the bushing to the hose by turning it as tight as possible.
Then connect the connector to the bushing attached to the hose.
Finally tighten the connection.
Note that the bushing has a left-hand thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!