For detailed information, other images and documents, please select individual articles from the following table.
Securing sleeve
For quick and economic mounting of light attachment parts in all solid materials, galv. steel
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick, easy installation
- Hardened spring steel
- Component is held by the collar
- Immediate load-bearing capacity
- For use in push-through installation
- Better thermal properties than polyamide anchors
Stop bars
Drill the hole
Knock in securing sleeve with mason's mallet until flush
- For secondary fastening in interior finishing
- Outdoors for secondary attachments that are only required for short periods, e.g. building security
- Can be used in concrete ≥ B25, solid brick, solid sand-lime brick, hard natural stone
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!