- Material 60% modacrylic/39% cotton/1% antistatic fibre, 200 g/m²
- Fire-retardant reflective strip with repeating pattern
- Breast pocket with concealable ID card pocket
- Reflectors on the front of the shoulder seam
EN ISO 20471:2013 class2
EN ISO 11612:2015 A1+A2, B1, C1
EN 1149-5:2008
IEC 61482-2:2018, class 1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!