Remove electrical charges.
Tools in the ESD series are manufactured from conductive materials.
These tools conduct dangerous electric charges to earth.
Optimal ergonomic design
1. Soft, comfortable and durable thermoplastic grip.
2. Non-slip grip guarantees high accuracy.
3. Spot-welded double springs guarantee continuous operation for the entire service life at maximum power.
4. High-accuracy joint is very smooth and accurate without any adjustment.
5. Polished surface reduces the risk of corrosion and the risk of chrome plating peeling off, and is easy to keep clean.
6. Durable cutting edges have been induction hardened to ensure sharpness.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!