Welcome to Würth Finland For trade customers only
PH 999 non-return valve

For detailed information, other images and documents, please select individual articles from the following table.

PH 999 non-return valve

See product details

Available in 7 version
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
PH 993 non-return valve, spring-return plastic disc


Female thread: ISO 228, G


Body: brass


Operating temperature +150°C


Operating pressure: 16 bar: 1/4” - 1”, 8 bar: 1 1/4”- 2 1/2”