PH 993 non-return valve, spring-return plastic disc
Female thread: ISO 228, G
Body: brass
Operating temperature +150°C
Operating pressure: 16 bar: 1/4” - 1”, 8 bar: 1 1/4”- 2 1/2”
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!