For detailed information, other images and documents, please select individual articles from the following table.
Ventilation tube INOX AISI 316L
Flexible hose that can be installed in twisting ducts and cramped spaces.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For example, as a vehicle or boat heater exhaust pipe.
Structure: A lightweight, flexible, simple spiral-weld hose that can be cut with a saw, for example.
Acid-resistant AISI 316L
Operating temperature: +850°C
Production sizes: 22 - 356 mm
Bending radius 2–5 x the inner diameter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!