Welcome to Würth Finland For trade customers only
Spark-resistant 656 CUSHION EASE SOLID™ workspace mat
Spark-resistant 656 CUSHION EASE SOLID™ workspace mat - 1
Spark-resistant 656 CUSHION EASE SOLID™ workspace mat - 2

For detailed information, other images and documents, please select individual articles from the following table.

Spark-resistant 656 CUSHION EASE SOLID™ workspace mat

Spark- and oil-resistant rubber workspace mat for very demanding applications.
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
Due to the modular structure of the mat, they can be combined to create the desired coverage.



Material: black, 100% NBR rubber, silicone-free, roughened surface


Thickness: 19mm


Notice

Fire-retardant according to Cfl-s1, DIN EN 13501-1 and ASTM E648-03 (NFPA253)



Slanting edges sold separately