For detailed information, other images and documents, please select individual articles from the following table.
Spark-resistant 656 CUSHION EASE SOLID™ workspace mat
Spark- and oil-resistant rubber workspace mat for very demanding applications.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Due to the modular structure of the mat, they can be combined to create the desired coverage.
Material: black, 100% NBR rubber, silicone-free, roughened surface
Thickness: 19mm
Fire-retardant according to Cfl-s1, DIN EN 13501-1 and ASTM E648-03 (NFPA253)
Slanting edges sold separately
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!