Welcome to Würth Finland For trade customers only
CUSHION TRAX 479

For detailed information, other images and documents, please select individual articles from the following table.

CUSHION TRAX 479

Workspace mat for applications that require particularly durable materials, for dry conditions

See product details

Available in 3 version
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
The diamond-shaped surface layer of the mat is wear resistant and easy to clean.


The bottom layer is made of flexible and soft microporous vinyl.


The two-layer structure makes the mat very comfortable and ergonomic when performing standing work.


Slanted edges of the mat reduce the risk of tripping.



Colour: black/yellow


Material: PVC/microporous vinyl base with RedStop™ anti-slip coating


Thickness: 14mm


Notice

Anti-slip properties pursuant to R10 DIN51130 and BG-rule BGR181


No DOP, DMF or silicone


Full black or grey available to order


Pieces of specified length available to order up to 22.8 m.


Widths 60, 91, 122 or 152 cm