For detailed information, other images and documents, please select individual articles from the following table.
CUSHION TRAX 479
Workspace mat for applications that require particularly durable materials, for dry conditions
Register and access more than 75 000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562772.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562773.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562774.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562780.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562782.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562785.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562808.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4562811.jpg)
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The diamond-shaped surface layer of the mat is wear resistant and easy to clean.
The bottom layer is made of flexible and soft microporous vinyl.
The two-layer structure makes the mat very comfortable and ergonomic when performing standing work.
Slanted edges of the mat reduce the risk of tripping.
Colour: black/yellow
Material: PVC/microporous vinyl base with RedStop™ anti-slip coating
Thickness: 14mm
Anti-slip properties pursuant to R10 DIN51130 and BG-rule BGR181
No DOP, DMF or silicone
Full black or grey available to order
Pieces of specified length available to order up to 22.8 m.
Widths 60, 91, 122 or 152 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!