- Removes grease, sludge and other dirt
- Ideal when cleaning with water is impossible
- Suitable for all sectors: agricultural, public works, industrial, plumbing, motorcycles, pushbikes
- 150-ml can gives a minimum of 90 washes
- Product compliant with European legislation on cosmetic products
- The raw materials used in this product have been selected for their sound environmental qualities
- Non-perishable
- Protect from frost
- Ideal resale product: a display of 12 cans is available
Hazardous. Follow the precautions for use.
Shake the can vigorously before use. In cold weather, warm it in your hands. With the can facing downwards, spray a small amount of product into the palm of your hand and gently spread over the dirty areas. Rub hands together to remove the dirt and the product. The hands are then clean and dry. No sticky residue left on the skin after use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!