For detailed information, other images and documents, please select individual articles from the following table.
Folding mask FMH 4000 V FFP3 NR D With valve
Powerful FFP3 disposable mask with outstanding wearing comfort and optimum fit
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Comfortable to wear even for users who wear glasses thanks to the soft materials and special shape, in which the air flow is vented downwards during exhalation
- Reduced exhalation resistance and an easier release of moisture and heat thanks to the comfortable exhalation valve
- Filter class is marked on the mask for better identification
- Perfect protection due to an optimal fit on the face
- Better hold thanks to the nose clip inserted into the filter material
- Looped-through elastic headband
- Can be combined with Würth safety goggles for optimum protection
Protects against hazardous/poisonous particles, dust, solid and liquid aerosols, mist and smoke, as well as carcinogenic substances, enzymes, and micro-organisms (viruses, bacteria, fungi) up to 30 times the limit value, e.g. when sanding and processing beech, oak, and tropical wood, when working on a small scale with asbestos, when welding, when handling bacteria, viruses, mould, and spores
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!