Welcome to Würth Finland For trade customers only
Foodstuff hose Millennium Easy, corrugated surface

For detailed information, other images and documents, please select individual articles from the following table.

Foodstuff hose Millennium Easy, corrugated surface

Lightweight and flexible suction and pressure hose for foodstuffs.

See product details

Available in 7 version
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
Suitable for a variety of foodstuffs, including milk, cooking oil, wine, beer, alcohol (max. 96%) and juices. Fat resistant.



Interior: White, smooth, synthetic, phthalate-free


Reinforcement: Synthetic weave reinforcement, steel spiral. Exterior: Blue, corrugated, wrapped NR. Wear- and weatherproof. Non-marking.


Operating temperature: -30 to +100°C. The hose can be disinfected with hot water, +130°C steam (max. 30min) or with general washing solutions such as 5% lye


Marking: Red and white FOOD stripe


NoticeThe hose is compliant with the following standards:
  • FDA tit. 21, item 177.2600 for aqueous and fatty foods. BfR XXI cat. 2 for foods.

  • EU regulation CE 1935/04 and CE 2023/06.

  • 3-A Sanitary Standards n°18-03 class II.