For detailed information, other images and documents, please select individual articles from the following table.
Foodstuff hose Millennium Easy, corrugated surface
Lightweight and flexible suction and pressure hose for foodstuffs.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for a variety of foodstuffs, including milk, cooking oil, wine, beer, alcohol (max. 96%) and juices. Fat resistant.
Interior: White, smooth, synthetic, phthalate-free
Reinforcement: Synthetic weave reinforcement, steel spiral. Exterior: Blue, corrugated, wrapped NR. Wear- and weatherproof. Non-marking.
Operating temperature: -30 to +100°C. The hose can be disinfected with hot water, +130°C steam (max. 30min) or with general washing solutions such as 5% lye
Marking: Red and white FOOD stripe
- FDA tit. 21, item 177.2600 for aqueous and fatty foods. BfR XXI cat. 2 for foods.
- EU regulation CE 1935/04 and CE 2023/06.
- 3-A Sanitary Standards n°18-03 class II.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!