Welcome to Würth Finland For trade customers only
Foodstuff/washing hose EASYCLEAN

For detailed information, other images and documents, please select individual articles from the following table.

Foodstuff/washing hose EASYCLEAN

Food grade rubber hose for food industry use.

See product details

Available in 4 version
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
Washing hose for food industry use. Fat-resistant exterior.



Interior: White, smooth synthetic rubber, grease-resistant, phthalate-free


Reinforcement: Synthetic weave reinforcement


Exterior: Blue synthetic rubber, stain-free and grease-resistant


Operating temperature: -20 to +95°C


Marking: IVG EASYCLEAN – "glass/fork logo" – (FDA, BfR cat. 3) – W.P. 10 BAR – SIZE – 95°C – BATCH NUMBER


NoticeThe hose is compliant with the following standards: FDA tit. 21 art. 177.2600 acqueous and fatty foods. BfR XXI Kat.3. Reg. Outer surface ISO 22196:2011