For detailed information, other images and documents, please select individual articles from the following table.
Washing/steam hose for the food industry LMD
Food grade rubber hose for food industry use.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for use as a washing hose with hot water or steam in dairies and slaughterhouses, for example. Also suitable for transferring food stuff such as milk. Grease and wear-resistant rubber exterior.
Interior: White, smooth NBR rubber, grease-proof
Reinforcement: Synthetic weave reinforcement
Exterior: Blue NVC rubber, grease and wear-resistant
Operating temperature: –35...+100°C for liquids, max. +164°C for steam
Marking: Food/Hot Water PN 20 bar 100°C FDA, BfR XXI KAT2 Dampf/Steam PN 6 bar 164°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!