Welcome to Würth Finland For trade customers only
Adhesive lubricant HHS® foodstuffs

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® foodstuffs

Waterproof, synthetic adhesive lubricant with penetrating properties
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
Can be used in areas in which food is processed or stored


NSF H1-registered. The product may come into contact with foodstuffs for technical reasons.



Excellent penetrating properties


  • For lubrication in hard-to-reach places

  • Penetrates very tight spaces and tolerances


Good adhesive properties


  • Broad application range, e.g. on vertical lubrication points

  • Resistant to centrifugal forces on turning and rotating parts


Provides lasting protection against corrosion and non-ferrous metal corrosion



Waterproof



Resin-free and acid-free



Silicone-free and AOX-free

Notice

If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used. When using as an anti-corrosive film for food contact surfaces, completely remove all lubricant before re-starting the device.

NSF H1-registered (no.: 140816), meets the requirements of H1, 1998.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.