- Very low profile screw, base height only 1 mm, width 11 mm
- Phillips 2 screwdriver bit
- Used for attaching thin sheets and profiles
- Thanks to the low profile, it can be left, for example, under the construction board, without damaging the board or raising a bump in the board
For attaching thin sheets and profiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!