Tank truck reel hose for oils and fuels, max. 50% aromaticity.
Particularly suitable for cold conditions. Does not flatten on the reel.
Interior: Black, smooth NBR
Reinforcement: Synthetic weave, earthing wire
Exterior: Black, synthetic, weather and wear resistant
Operating temperature: –40...+70°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!