Fuel and oil hose for max. 30% aromatic oil products.
Interior: Black, smooth NBR
Reinforcement: Synthetic weave, earthing wire
Exterior: Black, smooth, wrapped CR
Operating temperature: -20...+70°C
Marking: Red stripe, OIL – LOGO – 10 BAR 150 PSI Made in Italy (S.F.3:1) – IVG 2000
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!