For detailed information, other images and documents, please select individual articles from the following table.
oil/fuel hose CARACAS COLD
Suction/discharge hose for max. 50% aromatic oil products.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Not for heavy fuel oil. Particularly suitable for cold conditions.
Interior: Black, smooth and high quality NBR
Reinforcement: Synthetic textile weave, double steel spiral and copper earthing wire
Exterior: Black, corrugated CR
Operating temperature: –50...+70°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!