Welcome to Würth Finland For trade customers only
Oil hose IVALO

For detailed information, other images and documents, please select individual articles from the following table.

Oil hose IVALO

See product details

Available in 21 version
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
Highly flexible fuel and oil hose for max. 30% aromatic oil products.


Also suitable for use as an unclassified boat exhaust hose and hydraulic oil return hose.



Interior: Black, smooth NBR


Reinforcement: Synthetic reinforcements, steel spiral


Exterior: Black, corrugated CR, ASTM C 542, fire resistant.


Operating temperature: –40 to +100°C


Marking: Red stripe, OIL – LOGO – IVALO 5 BAR S.F. 3: 1 – IVG 2000 + size marking