You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
13 articles with 80 variations found
Fuel hoses for cars, motorcycles etc. Inner/outer tube: NBR/PVC-NBR Reinforcement: Textile reinforcement Operating temperature: -30...+100°C Notes: SAE J30 R6, compliant with DIN 73379.
ISO 7840 A1 CE classified fuel hose for boats.
Fuel hose for combustion engine machines.
Suction/discharge hose for max. 50% aromatic oil products.
Boat fuel hose, A1 class for petrol and diesel. The hose is flame-resistant in accordance with ISO 7840.
Suction/pressure hose for fuels, jet fuel and even heavy fuel oil.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Fuel hoses for cars, motorcycles etc.
Inner/outer tube: NBR/PVC-NBR
Reinforcement: Textile reinforcement
Operating temperature: -30...+100°C
Notes: SAE J30 R6, compliant with DIN 73379.