You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
14 articles with 80 variations found
Suction/pressure hose for fuels, jet fuel and even heavy fuel oil.
Boat fuel hose, A1 class for petrol and diesel. The hose is flame-resistant in accordance with ISO 7840.
Fuel hose for combustion engine machines.
Fuel hoses for cars, motorcycles etc. Inner/outer tube: NBR/PVC-NBR Reinforcement: Textile reinforcement Operating temperature: -30...+100°C Notes: SAE J30 R6, compliant with DIN 73379.
ISO 7840 A1 CE classified fuel hose for boats.
Suction/discharge hose for max. 50% aromatic oil products.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.