Welcome to Würth Finland For trade customers only
Fuel hose CARBUR

For detailed information, other images and documents, please select individual articles from the following table.

Fuel hose CARBUR

Fuel hose for combustion engine machines.
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
Compatible with unleaded petrol. Can be used as a hydraulic oil return hose, in farm machines etc. Resists aromatic oil products, maximum 50% aromaticity.


Interior: Black NBR, anti-static


Reinforcement: Synthetic textile weave


Exterior: Black, smooth and synthetic


Operating temperature: -40...+80°C


Marking: "IVG RUBBER HOSE FUEL CARBUR 10 BAR W.P. MM 50% AROMATIC "PROD.LOT"


Manufacturer: IVG


Notes: The hose is compliant with ISO 1307/92.

The hose is compliant with ISO 1307/92.