For detailed information, other images and documents, please select individual articles from the following table.
Fuel hose CARBUR
Fuel hose for combustion engine machines.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Compatible with unleaded petrol. Can be used as a hydraulic oil return hose, in farm machines etc. Resists aromatic oil products, maximum 50% aromaticity.
Interior: Black NBR, anti-static
Reinforcement: Synthetic textile weave
Exterior: Black, smooth and synthetic
Operating temperature: -40...+80°C
Marking: "IVG RUBBER HOSE FUEL CARBUR 10 BAR W.P. MM 50% AROMATIC "PROD.LOT"
Manufacturer: IVG
Notes: The hose is compliant with ISO 1307/92.
The hose is compliant with ISO 1307/92.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!