High-quality fuel hose with FKM inner tube (Viton).
Suitable for various fuels, such as 95E10, 98E5, E85 and biodiesels
The hose is supplied in a black plastic reel.
Inner/outer tube: FKM/ECO (ECO = Epichlorohydrin rubber)
Reinforcement: textile reinforcement
Operating temperature: -40...+125°C (temporarily +150°C)
SAE J30 R9, DIN 73379:2014 type B1 compliant tube
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!