Welcome to Würth Finland For trade customers only
Fuel hose TW

For detailed information, other images and documents, please select individual articles from the following table.

Fuel hose TW

Suction/pressure hose for fuels, jet fuel and even heavy fuel oil.

See product details

Available in 4 version
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
Interior: Black, smooth NBR


Reinforcement: 2 layers of rayon weave, steel spiral


Exterior: Black, smooth, conductive, CR (R < 106 Ohms)


Operating temperature: -30...+100°C


Notes: The hose is compliant with EN 12115 and EN 1761.

Compliant with EN 12115 and EN 1761